Zoro Homepage

03P MTA156 CONN ASSY 20AWG YEL

  • Mfr # 3-643818-3

  • Zoro # G800928396


product price: $0.41
/ea
Sold in multiples of 208 for $85.28

Key Features

Insulation Color
Yellow
Overall Length
11.89 mm
Connection Material
Copper Alloy
Max. Voltage
600V AC
Standards
UL, CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643818-3
Zoro #
G800928396
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11.89 mm

Details

Item
Connector Assembly
Insulation Color
Yellow
Connection Material
Copper Alloy
Max. Voltage
600V AC
Standards
UL, CSA Listed
Features
Strain Relief
Wire Range
20 AWG
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Wire Type
Stranded, Discrete Wire
Max. Temp.
221 Degrees F
Terminal Type
Socket
Application
Power, Printed Circuit Board, Wire and Cable
Mounting Type
Cable Mount
Insulation Dia
0.095 in
Terminal Orientation
90 °
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.