Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

03P MTA156 CONN ASSY 20AWG YEL (Discontinued)

  • Mfr # 640600-3
  • Zoro # G300927707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640600-3
Zoro #
G300927707
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.468 in

Details

Item
Connector
Insulation Color
White
Wire Type
Discrete Wire, Stranded
Max. Voltage
600V AC
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, IDC
Standards
CSA, UL; UL
Max. Temp.
105 Degrees C
Terminal Type
Feed Through Receptacle
Wire Range
20 AWG
Features
Strain Relief
Application
Wire/Cable
Insulation Dia
0.095 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.