
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-640601-3
Zoro #
G700928328
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.468 in
Details
Item
Connector Assembly
Insulation Color
Red
Connection Material
Copper Alloy
Max. Voltage
600V AC
Wire Range
22 AWG
Features
Strain Relief
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Wire Type
Stranded, Discrete Wire
Terminal Type
Socket
Application
Power, Printed Circuit Board, Wire and Cable
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Terminal Orientation
90 °
Insulation Dia
0.095 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.