This item is Discontinued.

Te Connectivity 03P MTA156 CONN ASSY 22AWG LF 3-641229-3

03P MTA156 CONN ASSY 22AWG LF (Discontinued)

  • Mfr # 3-641229-3
  • Zoro # G100928737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-641229-3
Zoro #
G100928737
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.89 mm

Details

Item
Connector Assembly
Insulation Color
Red
Terminal Type
Socket
Wire Range
22 AWG
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
Standards
UL, CSA Listed
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Features
Strain Relief
Wire Type
Stranded, Discrete Wire
Application
Power, Printed Circuit Board, Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.095 in
Terminal Orientation
90 °
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.