Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P MTA156 CONN ASSY 22AWG RED

  • Mfr # 3-640433-3

  • Zoro # G400928680


product price: $0.39
/ea
Sold in multiples of 217 for $84.63

Key Features

Insulation Color
Red
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Overall Length
0.468 in
Standards
UL, CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640433-3
Zoro #
G400928680
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.468 in

Details

Item
Connector Assembly
Insulation Color
Red
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Wire Range
22 AWG
Wire Type
Stranded, Discrete Wire
Terminal Type
Socket
Connection Material
Copper Alloy
Max. Voltage
600V AC
Features
Strain Relief
Application
Power, Printed Circuit Board, Wire and Cable
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Terminal Orientation
90 °
Insulation Dia
0.095 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.