Zoro Homepage
This item is Discontinued.
Te Connectivity 03P MTA156 HDR ASSY FL ST LF 3-641208-3

03P MTA156 HDR ASSY FL ST LF (Discontinued)

  • Mfr # 3-641208-3
  • Zoro # G700928168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641208-3
Zoro #
G700928168
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.468 in
Pin Length (In.)
0.4 in

Details

Item
Header
Insulation Color
Natural
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Features
Unshrouded Header
Terminal Type
Tab
Max. Voltage
600V AC
Connection Type
Through Hole - Solder
Application
Power, Printed Circuit Board
Mounting Type
Board Mount; Vertical
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.