Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P MTA156 HRD FL RA FB 30AU

  • Mfr # 641210-3

  • Zoro # G300927790


product price: $1.75
/ea
Sold in multiples of 75 for $131.25

Key Features

Insulation Color
Natural
Overall Length
0.936 in
Standards
UL, CSA Listed
Max. Voltage
600V AC
Terminal Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641210-3
Zoro #
G300927790
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.936 in
Pin Length (In.)
0.4 in

Details

Item
Connector
Insulation Color
Natural
Standards
UL, CSA Listed
Max. Voltage
600V AC
Terminal Type
Pin
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Application
Power, Printed Circuit Board
Connection Type
Right Angle, Through Hole - Solder
Mounting Type
Board Mount; Right Angle; Through Hole
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.