
03P MTA156 PST CONN ASSY LF
Mfr # 3-641436-3
Zoro # G700928779
product price: $1.15
/eaSold in multiples of 75 for $86.25
Key Features
Insulation Color
Yellow
Wire Type
Solid or Stranded, Discrete Wire
Overall Length
15.85 mm
Features
Strain Relief
Standards
UL, CSA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-641436-3
Zoro #
G700928779
UPC #
-
Country of Origin
China
Dimensions
Overall Length
15.85 mm
Details
Item
Connector Assembly
Insulation Color
Yellow
Wire Type
Solid or Stranded, Discrete Wire
Features
Strain Relief
Standards
UL, CSA Listed
Terminal Type
Pin
Wire Range
20 AWG
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Voltage
600V AC
Application
Power, Wire and Cable
Terminal Orientation
90 °
Insulation Dia
0.095 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.