
03P UMNL PIN HDR ASSY 94VO
Mfr # 350789-1
Zoro # G600940413
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
Key Features
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350789-1
Zoro #
G600940413
UPC #
-
Country of Origin
China
Dimensions
Max. Insulation Dia.
0.18 in
Contact Plating Thickness
3.81 to 5.08 µm
Details
Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
For Use With
Plug Housing
Material
Nylon
Hole Center to Center
6.35 mm
Number of Rows
1
Number of Contacts
3
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.