Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P UMNL PIN HDR ASSY 94VO

  • Mfr # 641966-1

  • Zoro # G600940734


product price: $1.49
/ea
Sold in multiples of 100 for $149.00

Key Features

Type
Pin
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
641966-1
Zoro #
G600940734
UPC #
-
Country of Origin
China

Dimensions

Width
13.97 mm
Height
7.62 mm
Length
20.32 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Type
Pin
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
19 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Plug Housing
Material
Nylon
Hole Center to Center
6.35 mm
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Number of Contacts
3
Number of Rows
1
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Current Rating
19 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.