Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03P UMNL PIN HDR ASSY 94VO 794878-1

03P UMNL PIN HDR ASSY 94VO (Discontinued)

  • Mfr # 794878-1
  • Zoro # G400940378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794878-1
Zoro #
G400940378
UPC #
-
Country of Origin
China

Dimensions

Width
0.3 in
Height
13.97 mm
Length
0.8 in
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Hole Center to Center
6.35 mm
Terminal Type
Through Hole - Solder
Material
Nylon
Features
Shrouded
For Use With
Plug Housing
Contact Finish
Pre-Tin Plated
Number of Rows
1
Contact Type
Pin
Number of Contacts
3
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.