Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P UMNL PIN HDR ASSY BLK

  • Mfr # 1-641966-1

  • Zoro # G600939004


product price: $0.99
/ea
Sold in multiples of 100 for $99.00

Key Features

Color
Black
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-641966-1
Zoro #
G600939004
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 to 0.91 µm

Details

Item
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
19 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Hole Center to Center
6.35 mm
Number of Rows
1
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
19 A
Number of Contacts
3
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.