Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P UMNL V0 PLUG HSG BLACK

  • Mfr # 1-350766-9

  • Zoro # G600956025


product price: $0.62
/ea
Sold in multiples of 206 for $127.72

Key Features

Color
Black
Number of Rows
1
Max. Voltage
600V AC/DC
Application
Power, Signal
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-350766-9
Zoro #
G600956025
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Black
Number of Rows
1
Max. Voltage
600V AC/DC
Application
Power, Signal
Max. Temp.
105°C
Material
Nylon
For Use With
Universal MATE-N-LOK Cap or Header
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
Hole Center to Center
6.35 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.