Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 04 MODI HDR SRRA .156CL 87258-4

04 MODI HDR SRRA .156CL (Discontinued)

  • Mfr # 87258-4
  • Zoro # G200940035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87258-4
Zoro #
G200940035
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Standards
CSA LR16455; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
3.96 mm
Material
Thermoplastic
Features
Unshrouded
Connection Material
Brass
Max. Temp.
105°C
Number of Contacts
4
Contact Finish
Gold Plated
Current Rating
5 A
Number of Rows
1
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Over Nickel
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.