
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103327-4
Zoro #
G800937398
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
100 to 200 µin
Details
Item
PCB Mount Header
Type
Breakaway
Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Material
Thermoplastic
Contact Finish
Tin-Lead Plated
Current Rating
3 A
Number of Rows
1
Contact Type
Pin
Number of Contacts
4
Terminal Finish
Tin-Lead Plated; Matte Tin-Lead Over Nickel
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.