
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103414-2
Zoro #
G800937770
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Through Hole
Features
With Board Standoff; Shrouded
Connection Material
Copper Alloy
Material
Thermoplastic
Hole Center to Center
2.54 mm
Number of Rows
1
Contact Type
Pin
Number of Contacts
4
Contact Finish
Gold Plated
Current Rating
3 A
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.