This item is Discontinued.

Te Connectivity 04 MODII HDR SRST SHRD .100CL 3-103080-7

This item is Discontinued.

Te Connectivity

04 MODII HDR SRST SHRD .100CL (Discontinued)

Mfr # 3-103080-7
Zoro # G600939646
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-103080-7
Zoro #
G600939646
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200

Details

Item
Connector
Color
Black
Insulation Material
None
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Printed Circuit Board
Connection Material
Copper Alloy
Material
Thermoplastic
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Features
With Board Standoff; Shrouded
Connector Type
Header
Terminal Type
Through Hole
Number of Rows
1
Number of Contacts
4
Current Rating
3 A
Contact Type
Pin
Contact Finish
Tin Plated; Tin over Nickel
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.