Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 04 MODII HORZ DR CE EESS 100CL 6-102084-4

04 MODII HORZ DR CE EESS 100CL (Discontinued)

  • Mfr # 6-102084-4
  • Zoro # G100966517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-102084-4
Zoro #
G100966517
UPC #
-
Country of Origin
United States

Dimensions

Height
6.05 mm

Details

Item
PCB Mount Receptacle
Insulation Material
Glass-Filled Polyester
Max. Voltage
333V AC
Maximum Voltage
333 V AC
Application
High Temperature
Current
2 A
Series
AMPMODU, MOD II
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Contact Finish
Tin-Lead Plated
Contact Type
Socket
Number of Rows
2
Current Rating
2 A
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.