Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04 MODII RCPT VERT DR

  • Mfr # 5-146762-9

  • Zoro # G800967067


product price: $0.70
/ea
Sold in multiples of 110 for $77.00

Key Features

Color
Black
Max. Voltage
333V AC
Maximum Voltage
333 V AC
Current
2 A
Series
AMPMODU, MOD II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-146762-9
Zoro #
G800967067
UPC #
-
Country of Origin
China

Dimensions

Height
5.03 mm
Contact Plating Thickness
150 to 300 µin

Details

Item
PCB Mount Receptacle
Color
Black
Max. Voltage
333V AC
Maximum Voltage
333 V AC
Current
2 A
Series
AMPMODU, MOD II
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
Glass-Filled Polyester
Max. Temp.
125°C
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Contact Type
Socket
Number of Contacts
4
Current Rating
2 A
Number of Rows
2
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.