Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 04 MODII VRT DR CE 100/115 534206-2

04 MODII VRT DR CE 100/115 (Discontinued)

  • Mfr # 534206-2
  • Zoro # G800966466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534206-2
Zoro #
G800966466
UPC #
-
Country of Origin
China

Dimensions

Height
5.03 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
333V AC
Maximum Voltage
333 V AC
Current
2 A
Series
AMPMODU, MOD II
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Current Rating
2 A
Number of Contacts
4
Number of Rows
2
Contact Type
Socket
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.