Zoro Homepage
This item is Discontinued.
Te Connectivity 04 MODIV HG COMP SR .100 POL 102241-2

04 MODIV HG COMP SR .100 POL (Discontinued)

  • Mfr # 102241-2
  • Zoro # G100965473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102241-2
Zoro #
G100965473
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.62 mm
Length
0.4 in

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Beryllium Copper
Terminal Type
Crimp
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Flame Retardant
Yes
Number of Rows
1
Number of Contacts
4
Current Rating
3 A
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.