Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04 MTE SHRD PIN HSG SR LATCH

  • Mfr # 103653-3

  • Zoro # G900955070


product price: $0.65
/ea
Sold in multiples of 136 for $88.40

Key Features

Color
Black
Height
6.604 mm
Number of Rows
1
Length
12.57 mm
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103653-3
Zoro #
G900955070
UPC #
-
Country of Origin
China

Dimensions

Height
6.604 mm
Length
12.57 mm

Details

Item
Connector
Color
Black
Number of Rows
1
Material
Thermoplastic
Connector Type
Plug
Contact Type
Pin
Connection Material
Phosphor Bronze
Terminal Type
Insulation Displacement Crimp
Max. Voltage
250V AC
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Current Rating
3 A
Number of Contacts
4
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.