Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 04 SHORT PT RCPT HSG DR .100CL 104482-1

04 SHORT PT RCPT HSG DR .100CL (Discontinued)

  • Mfr # 104482-1
  • Zoro # G400955907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104482-1
Zoro #
G400955907
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
32 AWG
Max. Single Wire Size
20 AWG
Height
0.198 in
Length
0.198 in

Details

Item
Connector
Color
Black
Number of Rows
2
Max. Voltage
300V AC
Material
Thermoplastic
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Standards
UL E28476; CSA LR7189
Flame Retardant
Yes
Terminal Type
Crimp
Contact Type
Socket
Connector Terminates To
Wire & Cable
Current Rating
3 A
Flammability Rating
UL 94 V-0
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.