Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 0.4 STACKING CONN  RECEPTACLE ASSY 2-2822367-4

0.4 STACKING CONN RECEPTACLE ASSY (Discontinued)

  • Mfr # 2-2822367-4
  • Zoro # G500945792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2822367-4
Zoro #
G500945792
UPC #
-
Country of Origin
Japan

Details

Item
Connector
Insulation Color
Black
Features
Stackable
Max. Temp.
85 Degrees C
Application
Printed Circuit Board
Terminal Type
Receptacle, Tab
Connection Material
Phosphor Bronze
Mounting Type
Vertical, Surface Mount
Contact Plating Material
Gold Flash

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.