Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

040-2 REC CONTACT S L/P 22-18

  • Mfr # 179417-1

  • Zoro # G500979926


product price: $0.42
/ea
Sold in multiples of 194 for $81.48

Key Features

Connection Type
Crimp
Terminal Type
Receptacle
Wire Range
0.3 to 0.85 mm²
Max. Temp.
248 Degrees F
Insulation Dia
0.043 to 0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179417-1
Zoro #
G500979926
UPC #
-
Country of Origin
United States

Details

Connection Type
Crimp
Terminal Type
Receptacle
Wire Range
0.3 to 0.85 mm²
Max. Temp.
248 Degrees F
Insulation Dia
0.043 to 0.083 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.