Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

040-3 HD PLUG HSG ASSY 16P

  • Mfr # 1318221-1

  • Zoro # G500955647


product price: $1.39
/ea
Sold in multiples of 1600 for $2,224.00

Key Features

Number of Rows
2
Color
Natural
Length
22.45 mm
Material
PBT
Features
Terminal Position Assurance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318221-1
Zoro #
G500955647
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
22.45 mm
Width
0.748 in
Height
0.687 in

Details

Number of Rows
2
Color
Natural
Material
PBT
Features
Terminal Position Assurance
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 HB
Max. Temp.
105°C
Max. Voltage
12V DC
Number of Contacts
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.