Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 040 DIP PLUG 100CL TIN 746610-9

040 DIP PLUG 100CL TIN (Discontinued)

  • Mfr # 746610-9
  • Zoro # G100946984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746610-9
Zoro #
G100946984
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.278 in
Height
6.43 mm
Max. Single Wire Size
26 AWG
Length
55.37 mm
Max. Insulation Dia.
0.042 in
Contact Plating Thickness
2.54 µm
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Wire Type
Solid or Stranded
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connector Type
Plug
Number of Contacts
40
Number of Rows
2
Current Rating
1 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.