Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

040 MLC PLUG HSG 8P BLACK

  • Mfr # 174044-2

  • Zoro # G000956496


product price: $0.65
/ea
Sold in multiples of 129 for $83.85

Key Features

Color
Black
Height
0.744 in
Number of Rows
2
Width
0.551 in
Length
18.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174044-2
Zoro #
G000956496
UPC #
-
Country of Origin
China

Dimensions

Height
0.744 in
Width
0.551 in
Length
18.5 mm

Details

Color
Black
Number of Rows
2
Material
PBT
Features
Terminal Position Assurance
Max. Temp.
105°C
Flammability Rating
UL 94 HB
Max. Voltage
12V DC
Hole Center to Center
2.5 mm
Number of Contacts
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.