
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
174051-2
Zoro #
G701041941
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.181 in
Height
0.657 in
Length
21.1 mm
Details
Max. Voltage
12V DC
Max. Temp.
105°C
Material
PBT
Color
Black
Flammability Rating
UL 94 HB
Number of Rows
2
Number of Contacts
12
Hole Center to Center
2.5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.