
0.40 STACKING CONN 0.7H PLUG ASSY (Discontinued)
- Mfr # 4-2260336-0
- Zoro # G300945794
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-2260336-0
Zoro #
G300945794
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.5 µm
Details
Item
Connector
Type
Plug
Color
Black
Insulation Material
Liquid Crystal Polymer
Current
0.3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Hole Center to Center
0.4 mm
For Use With
Plug Assembly
Connection Material
Phosphor Bronze
Max. Temp.
85°C
Connector Type
Plug
Contact Finish
Gold Plated; Gold Flash
Contact Type
Socket
Current Rating
0.3 A
Number of Contacts
40
Number of Rows
2
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.