
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
499252-1
Zoro #
G300946890
UPC #
-
Country of Origin
China
Dimensions
Length
2.1902 in
Width
.2402 in
Height
.581 in
Details
For Use With
Receptacle Connector
Color
Black
UL Rating
Recognized
Contact Mating Area Plating Material
Gold or Palladium Nickel or Performance Based
Agency/Standard
CSA, UL
Contact Base Material
Phosphor Bronze
Product Type
Accessory
Contact Transmits (Typical)
Signal (Data)
Body Material
Thermoplastic
Accessory Color
Black
Accessory Type
Strain Relief
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.