Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

040 VT RC BD BD 30AU 125ST

  • Mfr # 5536254-1

  • Zoro # G501043206


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Max. Temp.
125°C
Application
Signal
Height
8.11 mm
Material
Matte
Hole Center to Center
1.27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536254-1
Zoro #
G501043206
UPC #
-
Country of Origin
United States

Dimensions

Height
8.11 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal
Material
Matte
Hole Center to Center
1.27 mm
Contact Finish
Matte Gold Plated
Current Rating
10.5 A
Flame Retardant
Yes
Connection Material
Phosphor Bronze
Number of Rows
2
Number of Contacts
40
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Terminal Finish
Matte Tin Plated
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.