Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

040/070 HYBRID CAP ASSY 26P

  • Mfr # 178762-1

  • Zoro # G001042174


product price: $4.79
/ea
Sold in multiples of 30 for $143.70

Key Features

Length
25.8 mm
Max. Voltage
12V DC
Max. Temp.
105°C
Application
Signal
Width
1.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178762-1
Zoro #
G001042174
UPC #
-
Country of Origin
Japan

Dimensions

Length
25.8 mm
Width
1.787 in

Details

Max. Voltage
12V DC
Max. Temp.
105°C
Application
Signal
Color
White
Features
Hybrid Header; With Locking Interface
Hole Center to Center
3.5 mm; 3 mm
Number of Rows
2
Number of Contacts
26
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.