Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 16 A, PCB, Quick Connect

  • Mfr # 9-1415535-3

  • Zoro # G401037787


product price: $17.69
/ea
Sold in multiples of 20 for $353.80

Key Features

Mounting Style
PCB
Electrical Connection
PCB, Quick Connect
Coil Voltage
12V DC
Current Rating
16 A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1415535-3
Zoro #
G401037787
UPC #
-
Country of Origin
Czechia

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB, Quick Connect
Coil Voltage
12V DC
Current Rating
16 A
Number of Poles
1
Features
UL Coil Insulation Class F
Contact Material
AgNi
Power Consumption - Relay
360 mW
Operating Temp. Range
105 to 125°C
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Protection Category
RTII
Contact Limiting Breaking Current
16A
Contact Rating
16A
Coil Type
Monostable, DC
Insulation Creepage
8 mm [ .315 in ]
Switching Voltage
400V AC
Contact Limiting Short-Time Current
16A
Contact Limiting Making Current
25A
Insulation Clearance
8 mm [ .315 in ]
Coil Resistance
400 Ω
Contact Limiting Continuous Current
16A
Contact Voltage Rating
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.