Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 16 A, PCB, Quick Connect, Solder

  • Mfr # 1415430-3

  • Zoro # G201037345


product price: $28.39
/ea
Sold in multiples of 4 for $113.56

Key Features

Mounting Style
PCB
Electrical Connection
PCB, Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415430-3
Zoro #
G201037345
UPC #
-
Country of Origin
Czechia

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB, Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
Contact Material
AgCdO
Features
3mm Contact Gap, Bifurcated/Twin Contacts, Magnetic Blowout
Number of Poles
1
Power Consumption - Relay
993 mW
Contact Limiting Making Current
25A
Protection Category
RTI
Coil Type
Monostable, DC
Switching Voltage
400V AC
Contact Limiting Continuous Current
16A
Insulation Clearance
8 mm [ .315 in ]
Contact Voltage Rating
250V AC
Contact Limiting Breaking Current
16A
Insulation Creepage
8 mm [ .315 in ]
Contact Limiting Short-Time Current
16A
Contact Rating
16A
Operating Temp. Range
50 to 70°C
Coil Resistance
580 Ω
Dielectric Voltage
4000 Vrms Coil and Contact; 2000 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.