Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 044 2MM 30DP FT 1-111626-0

044 2MM 30DP FT (Discontinued)

  • Mfr # 1-111626-0
  • Zoro # G701040579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111626-0
Zoro #
G701040579
UPC #
-
Country of Origin
China

Dimensions

Width
0.2031 in
Height
8.48 mm
Length
49.17 mm
Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
0.87 mm

Details

Item
Connector
Wire Range
28 AWG
Max. Voltage
125V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Features
Shrouded
Material
Polyester
Connection Material
Phosphor Bronze
Terminal Finish
Tin-Lead
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2 mm
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Contacts
44
Connector Type
Receptacle
Current Rating
0.5 A
Connector Terminates To
Wire & Cable
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.