Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 044 STRAIN RELIEF 2MM 1-111614-0

044 STRAIN RELIEF 2MM (Discontinued)

  • Mfr # 1-111614-0
  • Zoro # G700945585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111614-0
Zoro #
G700945585
UPC #
-
Country of Origin
China

Dimensions

Length
1.8571 in
Width
.2012 in
Height
.276 in

Details

For Use With
Receptacle Connector
Color
Black
Agency/Standard
UL, CSA
Product Type
Accessory
Contact Mating Area Plating Material
Gold or Palladium Nickel or Performance Based
Accessory Type
Strain Relief
Contact Base Material
Phosphor Bronze
UL Rating
Recognized
Body Material
Polyester
Number of Positions
44
Accessory Color
Black
Contact Transmits (Typical)
Signal (Data)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.