
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-499252-1
Zoro #
G200945733
UPC #
-
Country of Origin
China
Dimensions
Length
2.39 in
Details
For Use With
Novo Receptacles
Color
Black
Body Material
Thermoplastic
Accessory Type
Strain Relief
Number of Positions
44
Accessory Color
Black
Product Type
Accessory
Body Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.