Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P .062 COMM P&S RECPT

  • Mfr # 770274-1

  • Zoro # G601039970


product price: $0.59
/ea
Sold in multiples of 148 for $87.32

Key Features

Number of Rows
1
Width
0.635 in
Length
19.94 mm
Color
Natural
For Use With
Discrete wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770274-1
Zoro #
G601039970
UPC #
-
Country of Origin
United States

Dimensions

Width
0.635 in
Length
19.94 mm
Height
5.05 mm
Max. Insulation Dia.
2.79 mm
Max. Single Wire Size
18 AWG
Min. Single Wire Size
30 AWG

Details

Item
Housing
Number of Rows
1
Color
Natural
For Use With
Discrete wire
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete
Max. Voltage
250V AC/DC
Contact Type
Socket
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Number of Contacts
4
Hole Center to Center
3.68 mm
Terminal Type
Crimp
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.