Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 04P .062 COMM P&S RECPT 770335-1

04P .062 COMM P&S RECPT (Discontinued)

  • Mfr # 770335-1
  • Zoro # G301040078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770335-1
Zoro #
G301040078
UPC #
-
Country of Origin
United States

Dimensions

Width
0.635 in
Length
19.94 mm
Height
5.05 mm
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
2.79 mm

Details

Item
Housing
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Material
Nylon
Features
Panel Mount Feature
Color
Natural
Terminal Type
Crimp
Contact Type
Socket
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Wire Type
Discrete
Number of Contacts
4
Connector Terminates To
Wire & Cable
Max. Voltage
250V AC/DC
Hole Center to Center
3.68 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.