Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P .093 COMM P&S PLUG .250CL

  • Mfr # 770336-1

  • Zoro # G901040096


product price: $0.56
/ea
Sold in multiples of 450 for $252.00

Key Features

Number of Rows
1
Color
Natural
Material
Nylon
For Use With
Receptacle Housing
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770336-1
Zoro #
G901040096
UPC #
-
Country of Origin
United States

Dimensions

Width
8.89 mm
Length
28.24 mm

Details

Item
Housing
Number of Rows
1
Color
Natural
Material
Nylon
For Use With
Receptacle Housing
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Number of Contacts
4
Connector Terminates To
Wire & Cable
Contact Type
Pin
Hole Center to Center
6.35 mm
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Max. Temp.
105°C
Max. Voltage
600V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.