
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770077-1
Zoro #
G800957105
UPC #
-
Country of Origin
United States
Dimensions
Width
6.1 mm
Length
38.86 mm
Details
Item
Housing
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Features
Panel Mount Feature
Max. Voltage
250V AC
Color
Natural
Application
Power, Signal
For Use With
Receptacle Housing
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Hole Center to Center
5.03 mm
Contact Type
Pin
Number of Contacts
4
Terminal Type
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.