Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P .093 COMM P&S RECPT .250CL

  • Mfr # 770337-1

  • Zoro # G001040163


product price: $0.72
/ea
Sold in multiples of 3100 for $2,232.00

Key Features

Number of Rows
1
Application
Power, Signal
Width
6.48 mm
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Plug Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770337-1
Zoro #
G001040163
UPC #
-
Country of Origin
United States

Dimensions

Width
6.48 mm
Length
25.78 mm

Details

Item
Housing
Number of Rows
1
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Plug Housing
Material
Nylon
Color
Natural
Max. Temp.
105°C
Contact Type
Socket
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Max. Voltage
600V AC
Hole Center to Center
6.35 mm
Connector Terminates To
Wire & Cable
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.