Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P .140 MNL CAP NAT

  • Mfr # 1-480512-0

  • Zoro # G901041185


product price: $0.90
/ea
Sold in multiples of 2000 for $1,800.00

Key Features

Number of Rows
2
Width
0.865 in
Material
Nylon
Color
Natural
Height
0.565 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480512-0
Zoro #
G901041185
UPC #
-
Country of Origin
United States

Dimensions

Width
0.865 in
Height
0.565 in
Length
1.13 in

Details

Item
Housing
Number of Rows
2
Material
Nylon
Color
Natural
Application
Power, Signal
Terminal Type
Crimp
Hole Center to Center
6.1 mm
Number of Contacts
4
Flammability Rating
UL 94 V-2
Contact Type
Pin
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.