
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794116-1
Zoro #
G201044992
UPC #
-
Country of Origin
China
Dimensions
Width
0.43 in
Length
1.02 in
Height
1.85 in
Details
Item
Housing
Number of Rows
1
Application
Power, Signal
Material
Nylon
Color
Natural
Hole Center to Center
9.91 mm
Contact Type
Socket
Connector Terminates To
Wire & Cable
Max. Voltage
600V AC
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Number of Contacts
4
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.