Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 300 V, 12 AWG, Pin Termination

  • Mfr # 1546734-4

  • Zoro # G200973248


product price: $5.15
/ea
Sold in multiples of 30 for $154.50

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546734-4
Zoro #
G200973248
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
1.375 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
Color
Black
Terminal Material
Brass
Mounting Insert
Without
Housing Material
Nylon 66
Barrier Strip Style
Dual Barrier
Connector & Contact Terminates To
Printed Circuit Board
Screw Plating Material
Zinc Chromate
Mounting Angle
Vertical
Screw Head Type
Combo Phil-Slot
Terminal Plating Material
Tin
Number of Levels
1
Screw Material
Steel
UL Flammability Rating
UL 94V-0
Block Style
Open Bottom with Standoffs
Number of Positions
4
Profile
High
Top Hardware
Wire Clamp Combo Head

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.