Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 04P CMNL HDR ASSY PC NATL 350424-1

04P CMNL HDR ASSY PC NATL (Discontinued)

  • Mfr # 350424-1
  • Zoro # G400939402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350424-1
Zoro #
G400939402
UPC #
-
Country of Origin
China

Dimensions

Width
3/8 in
Height
8.382 mm
Length
0.915 in
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
10 A
Standards
UL E28476; CSA Certified; UL Certified and Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
For Use With
Socket (Plug) Housing
Terminal Type
Through Hole - Solder
Material
Nylon
Hole Center to Center
5.08 mm
Max. Temp.
105°C
Number of Contacts
4
Contact Type
Pin
Number of Rows
1
Current Rating
10 A
Contact Finish
Pre-Tin Plated
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.