Zoro Homepage
This item is Discontinued.
Te Connectivity 04P CMNL HDR ASSY R/A PC NATL 641737-1

04P CMNL HDR ASSY R/A PC NATL (Discontinued)

  • Mfr # 641737-1
  • Zoro # G800940527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641737-1
Zoro #
G800940527
UPC #
-
Country of Origin
China

Dimensions

Width
0.484 in
Height
8.76 mm
Length
0.916 in
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
For Use With
Socket Housing
Max. Temp.
105°C
Material
Nylon
Terminal Type
Through Hole - Solder
Features
Shrouded
Connection Material
Phosphor Bronze
Hole Center to Center
5.08 mm
Contact Finish
Pre-Tin Plated
Number of Rows
1
Contact Type
Pin
Number of Contacts
4
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Pre-Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.