Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 04P CMNL PLUG HSG 94-VO 770827-1

04P CMNL PLUG HSG 94-VO (Discontinued)

  • Mfr # 770827-1
  • Zoro # G300957247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770827-1
Zoro #
G300957247
UPC #
-
Country of Origin
China

Dimensions

Length
0.822 in
Width
0.245 in
Height
0.85 in

Details

Item
Housing
For Use With
Pin (Cap) Housing
Number of Rows
1
Features
Circuit Identification Feature
Application
Power, Signal
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Material
Nylon
Color
White
Flammability Rating
UL 94 V-2
Number of Contacts
4
Connector Terminates To
Wire & Cable
Contact Type
Socket
Max. Temp.
105°C
Max. Voltage
250V AC
Hole Center to Center
5.08 mm
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.