
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-480424-9
Zoro #
G500955838
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Black
For Use With
Pin (Cap) Housing
Number of Rows
1
Material
Nylon
Application
Power, Signal
Features
Circuit Identification Feature
Standards
UL E28476; CSA Certified; UL Certified and Recognized
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Number of Contacts
4
Terminal Type
Crimp
Max. Voltage
250V AC
Hole Center to Center
5.08 mm
Connector Terminates To
Wire & Cable
Contact Type
Socket
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.